Cut Resistant Gloves, Cut Level A7 , Uncoated , S
Mfr # SG10-S
Zoro # G5040948
product price: $39.79
/eaKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Glove Length
11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG10-S
Zoro #
G5040948
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
S
Glove Length
11 in
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Standards
ANSI Level A7, OSHA standard (29 CFR) 1910.132, ASTM Spec 177.20, CE Compliant
Application
Kitchen, Food Products
Palm Material
Dyneema(R)
Glove Back Material
Dyneema®
Silicone-Free
No
Palm Style
Cut-Resistant
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.