Cut Resistant Gloves, Silver, S
Mfr # MGA515S
Zoro # G2329682
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGA515S
Zoro #
G2329682
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
S
Details
Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Description
Glove,Cut-Resistant,Steel Mesh,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.