Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, 15x20, White

  • Mfr # CBG152012WH

  • Zoro # G0188964


product price: $47.85
/ea

Key Features

Length
15 in
Width
20 in
Material
Co-Polymer
Color
White
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG152012WH
Zoro #
G0188964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
15 in
Width
20 in
Thickness
1/2 in
Overall Length
20 in
Overall Width
15 in

Details

Item
Cutting Board
Material
Co-Polymer
Color
White
Standards
NSF Listed
Features
Cut-N-Carry Hook, Grip Corners, Integrated Ruler
Series
Cut-N-Carry Saf-T-Grip
Product Type
Cutting Board
NSF Certified
Yes

Description

Cutting Board, Color White, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.