Zoro Homepage

Cutting Board, 18x24 in, Brown

  • Mfr # CB182412BR

  • Zoro # G4451176


product price: $54.99
/ea
Sold in multiples of 6 for $329.94

Key Features

Length
18 in
Width
24 in
Material
Co-Polymer
Color
Brown
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB182412BR
Zoro #
G4451176
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Width
24 in
Thickness
1/2 in
Overall Length
24 in
Overall Width
18 in

Details

Item
Cutting Board
Material
Co-Polymer
Color
Brown
Features
Cut-N-Carry Hook
Series
Cut-N-Carry
Standards
NSF Listed
Product Type
Cutting Board
NSF Certified
Yes

Description

Cutting Board, Color Brown, Material Co-Polymer, Overall Length 24 in, Overall Width 18 in, Features Dishwasher Safe, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.