Zoro Homepage

Cutting Board, 6 Board System, 15x20 in

  • Mfr # CB1520KC

  • Zoro # G5496416


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
20 in
Material
Co-Polymer
Color
Blue, Brown, Green, Red, White, Yellow
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1520KC
Zoro #
G5496416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
15 in
Width
20 in
Thickness
1/2 in
Overall Width
15 in
Overall Length
20 in

Details

Item
Cutting Board Set
Material
Co-Polymer
Color
Blue, Brown, Green, Red, White, Yellow
Series
Cut-N-Carry
Features
Cut-N-Carry Hook
Includes
Customizable color-coding Smart Chart with stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board
Standards
NSF Listed
NSF Certified
Yes
Product Type
Cutting Board Set

Description

Cutting Board Set, Color Blue, Brown, Green, Red, White, Yellow, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features NSF, Includes Customizable Color-Coding Smart Chart with Stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board, NSF Certified Yes, Product Type Cutting Board Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.