Zoro Homepage

Cutting Board, 6x9, White

  • Mfr # CB6912WH

  • Zoro # G0188797


product price: $14.09
/ea
Sold in multiples of 12 for $169.08

Key Features

Length
6 in
Width
9 in
Material
Co-Polymer
Color
White
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6912WH
Zoro #
G0188797
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
9 in
Thickness
1/2 in
Overall Width
6 in
Overall Length
9 in

Details

Item
Cutting Board
Material
Co-Polymer
Color
White
Series
Cut-N-Carry Saf-T-Grip
Standards
NSF Listed
Product Type
Cutting Board
NSF Certified
Yes

Description

Cutting Board, Color White, Material Co-Polymer, Overall Length 9 in, Overall Width 6 in, Includes -, NSF Certified Yes, Product Type Cutting Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.