Cutting Board
- Mfr # CBG152012PR
- Zoro # G009135854
product price:Â
$
62.19
/ea
Sold in multiples of 6 for
$373.14
Key Features
Color
Purple
NSF Certified
Yes
Overall Width
15 in
Product Type
Cutting Board
Overall Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBG152012PR
- Zoro #
- G009135854
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 15 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
- Fits Chest Size
- Anti-Slip Grip Corners, Food Safety Hook, HACCP Color Coding, Molded-In Ruler
Details
- Item
- Cutting Board
- Color
- Purple
- NSF Certified
- Yes
- Product Type
- Cutting Board
- Material
- Proprietary Blend
- Features
- Anti-Slip Grip Corners, Food Safety Hook, HACCP Color Coding, Molded-In Ruler
- Shell Material
- Proprietary Blend
- Wire Color
- Purple
Description
Cutting Board, Color Purple, Material Proprietary Blend, Overall Length 20 in, Overall Width 15 in, Features Anti-Slip Grip Corners, Food Safety Hook, HACCP Color Coding, Molded-In Ruler, NSF Certified Yes, Product Type Cutting Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.