Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board Mat, 10x16, White

  • Mfr # CBM1016

  • Zoro # G1739945


product price: $26.09
/ea
Sold in multiples of 6 for $156.54

Key Features

Length
10 in
Width
16 in
Material
Rubber
Color
White
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBM1016
Zoro #
G1739945
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
16 in
Thickness
1/8 in
Overall Length
16 in
Overall Width
10 in

Details

Item
Cutting Board Mat
Material
Rubber
Color
White
Series
Saf-T-Grip Board-Mate
Standards
NSF Listed
Product Type
Cutting Board Safety Mat
NSF Certified
Yes

Description

Cutting Board Mat, Color White, Material Rubber, Overall Length 16 in, Overall Width 10 in, Features Dishwasher Safe, NSF Certified Yes, Product Type Cutting Board Safety Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.