Cutting Board, Plastic, 9"W, 12"L
Mfr # CBG912PR
Zoro # G5233579
product price: $24.19
/eaKey Features
Length
12 in
Width
9 in
Material
Co-Polymer
Dishwasher Safe
Yes
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBG912PR
Zoro #
G5233579
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
12 in
Width
9 in
Thickness
3/8 in
Overall Width
9 in
Overall Length
12 in
Details
Item
Cutting Board
Material
Co-Polymer
Dishwasher Safe
Yes
Color
Purple
Standards
NSF approved
Series
Allergen Saf-T-Zone
Features
Durable Material, Protects From Food Allergies, Integrated Grip Corners to Provide Secure Preparation
NSF Certified
Yes
Product Type
Cutting Board
Description
Cutting Board, Color Purple, Material Co-Polymer, Overall Length 12 in, Overall Width 9 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.