Shop SAN JAMAR
See all product information
Create Account
Cutting Board Set, 12x18, PK4
- Mfr # CB1218QS
- Zoro # G3362256
product price:Â
$
100.99
/pk of 4, $25.25/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
18 in
Material
Co-Polymer
Color
Green, Red, White, Yellow
Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB1218QS
- Zoro #
- G3362256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 18 in
- Thickness
- 1/2 in
- Overall Length
- 18 in
- Overall Width
- 12 in
- Wire Rope Length
- 18 in
- Fits Chest Size
- Food Safety Hook
Details
- Item
- Cutting Board Set
- Material
- Co-Polymer
- Color
- Green, Red, White, Yellow
- Standards
- NSF Listed
- Series
- Cut-N-Carry
- Features
- Food Safety Hook
- Includes
- Customizable Color-Coding Smart Chart with Stickers (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board
- NSF Certified
- Yes
- Product Type
- Cutting Board Set
- Shell Material
- Co-Polymer
- Wire Color
- Green, Red, White, Yellow
Description
Cutting Board Set, Color Green, Red, White, Yellow, Material Co-Polymer, Overall Length 18 in, Overall Width 12 in, Features Food Safety Hook, Includes Customizable Color-Coding Smart Chart with Stickers (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board, NSF Certified Yes, Product Type Cutting Board Set, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.