Zoro Homepage

Cutting Board, Yellow, 12 x 9 In.

  • Mfr # CBG912YL

  • Zoro # G4303117


product price: $20.99
/ea
Sold in multiples of 6 for $125.94

Key Features

Length
12 in
Width
9 in
Material
Co-Polymer
Color
Yellow
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG912YL
Zoro #
G4303117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Width
9 in
Thickness
3/8 in
Overall Length
12 in
Overall Width
9 in

Details

Item
Cutting Board
Material
Co-Polymer
Color
Yellow
Standards
NSF Listed
Series
Cut-N-Carry Saf-T-Grip
Features
Cut-N-Carry Hook and Grip Corners
NSF Certified
Yes
Product Type
Cutting Board

Description

Cutting Board, Color Yellow, Material Co-Polymer, Overall Length 12 in, Overall Width 9 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, NSF Certified Yes, Product Type Cutting Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.