
Dispenser, 14.4hx11.8wx9.1d,
Mfr # SAN T8490TBK
Zoro # G4059542
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Product Series
Oceans Smart Essence
Dispenser Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAN T8490TBK
Zoro #
G4059542
UPC #
759376185162
Country of Origin
China
Dimensions
Height
14.4"
Dispenser Depth
9.1 in
Dispenser Height
14.4 in
Width
11.88 in
Depth
9.1"
For Roll Size
8"
Details
Item
Paper Towel Dispenser
Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Product Series
Oceans Smart Essence
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(1) Roll
Type
Roll Towel Dispenser
Finish
Satin
Dispenser Color
Black
Capacity
One Roll
Weight
5.2 lbs
Description
San JamarĀ® Oceans Smart Essence Electronic Towel Dispenser,14.4hx11.8wx9.1d, Black, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.