Dispenser, Essence, Oceans, Black
Mfr # T8090TBK
Zoro # G2329883
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Standard Roll
Dispenser Material
Plastic
Color
Black Pearl
Category Type
Paper Towel Roll Dispenser
Hands Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T8090TBK
Zoro #
G2329883
UPC #
-
Country of Origin
China
Details
Item
Dispnsr,Essence,Oceans,Black
Paper Towel Type
Standard Roll
Dispenser Material
Plastic
Color
Black Pearl
Category Type
Paper Towel Roll Dispenser
Hands Free
Yes
Material
Plastic
Dispenser Color
Black Pearl
Description
Paper Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.