Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome

  • Mfr # SJMR200XC

  • Zoro # G201859565


product price: $19.75
/ea

Key Features

Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Roll Capacity
Single Roll
Color
Chrome
Product Series
Lucid Collection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMR200XC
Zoro #
G201859565
UPC #
759376121405
Country of Origin
United States

Dimensions

Depth
4.5"
Width
6"
Height
2.8"
Dispenser Height
7.6 in
Dispenser Width
5 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Standard Bath Tissue
Dispenser Configuration
Roll
Roll Capacity
Single Roll
Color
Chrome
Product Series
Lucid Collection
Type
Tissue Dispenser
Features
Lockable; Anti-theft
Material
Steel
Capacity
1 x Roll
Dispenser Material
Steel
Toilet Roll Type
Standard

Description

Single-roll toilet tissue dispenser features a sleek, attractive chrome finish that blends perfectly with any restroom's decor. Concealed tension springs prevent tissues from rolling freely. Locking mechanism prevents theft of the tissue. Dispenser can accommodate one standard roll of toilet tissue with a minimum 1-1/2" core diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.