Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser, f/Towels, 500Sht Cap, 11-3/8"x4"x14-3/4", Chrome

  • Mfr # SJMT1900XC

  • Zoro # G201846725


product price: $74.48
/ea

Key Features

Color
Chrome
Dispenser Capacity
500 x Towel Multifold; 300 x Towel C Fold
Width
11.4"
Features
Key Lock; Touch-free
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMT1900XC
Zoro #
G201846725
UPC #
759376138502
Country of Origin
United States

Dimensions

Width
11.4"
Depth
4"
Height
14.8"

Details

Item
C-Fold/Multifold Paper Towel Dispenser
Color
Chrome
Dispenser Capacity
500 x Towel Multifold; 300 x Towel C Fold
Features
Key Lock; Touch-free
Material
Stainless Steel
Type
Paper Towel Dispenser
Toilet Roll Type
C Fold; Multifold
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Dispenser Operation
Manual
Paper Towel Type
C-Fold, Multifold

Description

C-Fold/multifold towel dispenser lets you choose which folded towel to use without any adjustments. Touchless design eliminates contact with the surface to minimize the contamination of germs onto the hands of users. Large-capacity dispenser holds 300 C-fold towels or 500 multifold towels to reduce maintenance costs. Stainless steel construction uses a standard keylock to prevent towel theft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.