Zoro Homepage

Dispenser, Multi Fold Towel, SS

  • Mfr # SAN T1900SS

  • Zoro # G4431406


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Steel
Color
Stainless Steel
Dispenser Capacity
300 C-Fold Towels; 500 Multifold Towels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN T1900SS
Zoro #
G4431406
UPC #
759376123508
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.75"
Width
11.38"
Depth
4"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Steel
Color
Stainless Steel
Dispenser Capacity
300 C-Fold Towels; 500 Multifold Towels
Automatic/Manual
Manual
Category Type
Folded Paper Towel Dispenser
Hands Free
Yes
Material
Stainless Steel
For Use With
Folded Towels
Includes
(1) Key
Capacity
500 Multifold; 300 C-Fold
Type
Folded Towel Dispenser

Description

Dispenser,Multi Fold Towl,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.