Zoro Homepage

Dispenser, Napkin, Tall, Chrome

  • Mfr # SAN H900X

  • Zoro # G4180395


product price: $26.39
/ea

Key Features

Color
Chrome
Depth
4 in
Material
Stainless Steel
Width
3 3/4 in
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN H900X
Zoro #
G4180395
UPC #
759376198476
Country of Origin
China

Dimensions

Depth
4 in
Width
3 3/4 in
Height
7 1/2 in
Dispenser Depth
4 in
Dispenser Width
3.75 in
Dispenser Height
7.5 in

Details

Item
Napkin Dispensers
Color
Chrome
Material
Stainless Steel
Dispenser Color
Chrome
Dispenser Material
Stainless Steel
Dispenser Mounting
Tabletop
Napkin Fold Type
Tall
Dispenser Operation
Pull

Description

Dispenser,Napkin,Tall,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.