Zoro Homepage

Dispenser, Ocean Soap, Black

  • Mfr # SAN S890TBK

  • Zoro # G4570365


product price: $40.65
/ea

Key Features

Refill Size
800 mL
Mount Type
Wall
Color
Black Pearl
For Use With
800 mL Bag-In-Box Refills
Form
For Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN S890TBK
Zoro #
G4570365
UPC #
759376103883
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
800 mL
Height
10.5"
Width
4.5"
Depth
4.38"

Details

Item
Dispenser,Ocean Soap,Black
Mount Type
Wall
Color
Black Pearl
For Use With
800 mL Bag-In-Box Refills
Form
For Liquids
Features
With Impact-Resistant Bottle
Type
For Liquids

Description

Dispenser,Ocean Soap,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.