Zoro Homepage

Dispenser, Roll Towel, Black

  • Mfr # SAN T990TBK

  • Zoro # G4431379


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Lever Pull
Paper Towel Type
Hardwound
Product Series
Element
Dispenser Material
Plastic
Color
Transparent Black Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN T990TBK
Zoro #
G4431379
UPC #
759376181874
Country of Origin
China

Dimensions

Width
12.5"
Depth
8.5"
Height
12.75"
For Roll Size
8" Wide; 8" Diameter

Details

Item
Paper Towel Dispenser
Dispenser Operation
Lever Pull
Paper Towel Type
Hardwound
Product Series
Element
Dispenser Material
Plastic
Color
Transparent Black Pearl
Dispenser Capacity
(1) Roll
Material
Steel
Category Type
Paper Towel Roll Dispenser
Includes
(1) Key
Features
Oceans®—Oceans® wave design imprinted on cover.
For Use With
Hardwound Roll Towels
Type
Lever Roll Towel Dispenser
Dispenser Color
Black Pearl
Capacity
One 8" Wide; 8" Diameter Roll with Any Core Size

Description

Dispenser,Roll Towel,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.