Zoro Homepage

Dispenser, Tabletop Napkin, Black

  • Mfr # SAN H900BK

  • Zoro # G4180386


product price: $26.49
/ea

Key Features

Height
7 1/2"
Material
Stainless Steel
Width
3 3/4"
Color
Black
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN H900BK
Zoro #
G4180386
UPC #
759376113806
Country of Origin
China

Dimensions

Height
7 1/2"
Width
3 3/4"
Depth
4"
Dispenser Width
3.75 in
Dispenser Height
7.5 in
Dispenser Depth
4 in

Details

Item
Napkin Dispensers
Material
Stainless Steel
Color
Black
Dispenser Mounting
Tabletop
Napkin Fold Type
Tall
Dispenser Color
Black
Dispenser Operation
Pull
Dispenser Material
Stainless Steel

Description

Dispenser,Tabletop Napkin,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.