Zoro Homepage

DISPENSER, TEAR/DRY, BK

  • Mfr # SJMT8000TBK

  • Zoro # G301838552


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Dispenser Capacity
1 x Roll
Toilet Roll Type
Roll
Type
Electric Towel Dispenser
Sheet Size
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJMT8000TBK
Zoro #
G301838552
UPC #
759376113622
Country of Origin
United States

Dimensions

Sheet Size
8"
Depth
9.1"
Height
14.4"
Width
11.7"

Details

Item
Tear-N-Dry Essence Towel Dispenser
Color
Black
Dispenser Capacity
1 x Roll
Toilet Roll Type
Roll
Type
Electric Towel Dispenser
Material
Plastic
Features
Touch-free; Durable; Impact Resistant
Automatic/Manual
Automatic
Paper Towel Type
Hardwound
Dispenser Operation
Hands-Free
Dispenser Material
Plastic

Description

Enjoy efficient and dependable electronic roll towel dispensing in a compact size with this touchless paper towel dispenser. Automatic dispenser delivers 10" long towels for sanitary access to towels. Impact-resistant, plastic construction holds up through daily use for long-lasting performance. Translucent design lets you quickly monitor the towel levels to prevent unexpected depletion. Low-maintenance dispenser boasts a long battery life for more efficient use. Easy-to-install design lets you simply mount the dispenser, load paper and you're ready to go. Towel dispenser is designed for use with 8" wide rolls (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.