Dispenser - Toilet Paper For - Part# Sjr2790Tbk

  • Mfr # SJR2790TBK

  • Zoro # G602227536


product price:  $47.85
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll
Dispenser Width
6.91 in
Dispenser Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJR2790TBK
Zoro #
G602227536
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Width
6.91 in
Dispenser Height
3.5 in
Dispenser Depth
3.31 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll

Description

Single, Jumbo, 9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.