Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser - Toilet Paper

  • Mfr # R2790TBK

  • Zoro # G502227520


product price: $50.35
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll
Dispenser Depth
3.346 in
Dispenser Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2790TBK
Zoro #
G502227520
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Depth
3.346 in
Dispenser Height
1.97 in
Dispenser Width
7.067 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll
Dispenser Mounting
Wall

Description

Single, Jumbo, 9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.