Dispenser, Toilet Tissue, Dbl For - Part No. Sjr3600Tbk

  • Mfr # SJR3600TBK

  • Zoro # G502227100


product price:  $61.95
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Dispenser Depth
3.31 in
Dispenser Height
4.415 in
Dispenser Width
7.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJR3600TBK
Zoro #
G502227100
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Depth
3.31 in
Dispenser Height
4.415 in
Dispenser Width
7.86 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Dispenser Mounting
Wall

Description

Material: Plastic High Impact ;Width: 12 3/4" | 324 Mm ;Height: 8 1/4" | 210 Mm ;Outer Diameter: 5 1/2" | 140 Mm ;Type: Tamper Resistant With Key ;Depth: 5 3/4" | 146 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.