Dispenser, Toilet Tissue, Sngl For - Part# Sjr200Xc

  • Mfr # SJR200XC

  • Zoro # G102227265


product price:  $25.05
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Color
Chrome
Dispenser Height
3.63 in
Finish
Bright Chrome Finish
Dispenser Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJR200XC
Zoro #
G102227265
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Height
3.63 in
Dispenser Width
2 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Color
Chrome
Finish
Bright Chrome Finish

Description

Type: Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.