Zoro Homepage

Dispnsr, Jbt, Single 12", Classic, Black

  • Mfr # R6000TBK

  • Zoro # G2329168


product price: $52.49
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Roll Capacity
Single Roll
Color
Black
Dispenser Height
3.09 in
Dispenser Depth
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6000TBK
Zoro #
G2329168
UPC #
-
Country of Origin
Mexico

Dimensions

Dispenser Height
3.09 in
Dispenser Depth
3.69 in
Dispenser Width
8.5 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Roll Capacity
Single Roll
Color
Black

Description

Dispnsr,Jbt,Single 12 In.,Classic,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.