Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dspnsr, Lockng Toilet Tssue, Doubl Rll, Chr

  • Mfr # R260XC

  • Zoro # G2327932


product price: $33.32
/ea
Sold in multiples of 12 for $399.84

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Color
Chrome
Dispenser Depth
7.4 in
Dispenser Width
12.13 in
Dispenser Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R260XC
Zoro #
G2327932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Depth
7.4 in
Dispenser Width
12.13 in
Dispenser Height
3.2 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Color
Chrome

Description

Dspnsr,Lockng Toilet Tssue,Doubl Rll,Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.