Duett Standard Bath Tissue Dispenser, Oceans, 7 1/2 x 7 x 12 3/4, Black Pearl

  • Mfr # R3590TBK

  • Zoro # G705674831


product price:  $43.25
/ea

Key Features

Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R3590TBK
Zoro #
G705674831
UPC #
759376134306
Country of Origin
United States

Dimensions

For Max. Roll Dia.
4.5" to 5.5"
Height
12.75"
Depth
7"
Width
7.5"
Dispenser Width
7.88 in
Dispenser Depth
7.4 in
Dispenser Height
2.19 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
Color
Transparent Black Pearl
Product Series
Duett
Capacity
Holds Two 4.5" to 5.5" Rolls with 1.63" Core Diameter
Includes
Includes (1) key
Features
Oceans® Style—Oceans® wave design imprinted on cover.

Description

Delivers dependable tissue dispensing in an attractive, compact unit. The Duett features the Infinity System which eliminates waste by protecting a visible fresh roll until the first roll is completely used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.