Duett Standard, Black
Mfr # R3500TBK
Zoro # G5041605
product price: $43.69
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Standard
Product Series
Bath Tissue Dispenser
Toilet Roll Type
Standard
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R3500TBK
Zoro #
G5041605
UPC #
-
Country of Origin
Mexico
Dimensions
Dispenser Width
3.7 in
Dispenser Depth
3.39 in
Dispenser Height
6.7 in
Core Dia.
1-5/8"
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Standard
Product Series
Bath Tissue Dispenser
Toilet Roll Type
Standard
Color
Black
Series
Duett
Roll Type
Standard
Description
Duett,Standard Bath Tissue,Classic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.