Ecological Green Towel Dispenser, 12.49in x 8.6in x 12.82in, Black

  • Mfr # T950REBK

  • Zoro # G010997502


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Dispenser Material
Recycled Resin
Color
Black
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T950REBK
Zoro #
G010997502
UPC #
759376059470
Country of Origin
China

Details

Item
Paper Towel Dispenser
Dispenser Operation
Lever Pull
Paper Towel Type
Hardwound
Dispenser Material
Recycled Resin
Color
Black
Dispenser Capacity
(1) Roll

Description

San Jamar Ecological Green lever roll towel dispensers are made from recyclable ABS resin adorned with a bright green eco logo. Dispenser is universal. The dispensers are shipped in 100% recycled boxes with instructions on recycled paper. They're sealed in biodegradable bags made from up to 20% plant-based polymer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.