Ecological Mechanical Towel Dispenser, 9.1 x 14.4 x 11.8, Black

  • Mfr # T8000REBK

  • Zoro # G110997488


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Dispenser Material
Recycled Resin
Color
Black
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8000REBK
Zoro #
G110997488
UPC #
759376059487
Country of Origin
China

Details

Item
Paper Towel Dispenser
Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Dispenser Material
Recycled Resin
Color
Black
Dispenser Capacity
(1) Roll

Description

San Jamar Ecological Green lever roll towel dispensers are made from recyclable ABS resin adorned with a bright green eco logo. Dispenser is universal. The dispensers are shipped in 100% recycled boxes with instructions on recycled paper. They're sealed in biodegradable bags made from up to 20% plant-based polymer. Automatically dispenses 10in standard paper portions of all roll qualities consistently without waiting. Requires 4 D Cell batteries to operate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.