Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black

  • Mfr # T1300TBK

  • Zoro # G4058912


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Tear-N-Dry
Dispenser Material
Plastic
Color
Black Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1300TBK
Zoro #
G4058912
UPC #
759376102831
Country of Origin
United States

Dimensions

Width
11.75 in
Dispenser Depth
9 in
Height
15.5"
Dispenser Height
15.5 in
Depth
9"
For Roll Size
8"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Tear-N-Dry
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
(1) Roll
Type
Roll Towel Dispenser
Capacity
One Roll
Finish
Stainless Steel
Dispenser Color
Black Pearl

Description

San JamarĀ® Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.