Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black

  • Mfr # T1390TBK

  • Zoro # G4056803


product price: $194.24
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Product Series
Oceans Smart Essence
Dispenser Material
Plastic
Color
Black Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1390TBK
Zoro #
G4056803
UPC #
759376102855
Country of Origin
United States

Dimensions

Dispenser Height
10.875 in
Height
15.5"
Depth
9"
Width
11.75 in
Dispenser Depth
9 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Hands-Free
Paper Towel Type
Hardwound
Product Series
Oceans Smart Essence
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
(1) Roll
Finish
Brushed Metallic
Dispenser Color
Black Pearl
Type
Electronic Roll Towel Dispenser
Weight
5.78 lbs

Description

San JamarĀ® Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.