Shop SAN JAMAR
See all product information
Create Account
EZ-Fit One-Size-Fits-All Cup Dispenser, For 8 oz to 46 oz Cups, Black
Mfr # SAN C2410C
Zoro # G923334296
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) EZ-Fit Gaskets
Width
7.25 in
Dispenser Material
Plastic
Height
23.75 in
Standards
NSF Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAN C2410C
- Zoro #
- G923334296
- UPC #
- 759376125502
- Country of Origin
- United States
Dimensions
- Width
- 7.25 in
- Height
- 23.75 in
- Depth
- 7-1/4 in
- Outside Diameter
- 2.88 in to 4.75 in
Details
- Includes
- (4) EZ-Fit Gaskets
- Dispenser Material
- Plastic
- Standards
- NSF Certified
- Capacity
- 8 oz to 46 oz
- Dispenser Color
- Black
- Number of Cups
- Varies
Description
Unique, highly practical dispenser accommodates nearly any size cup from 8 oz to 46 oz. Cup-size-specific EZ-Fit gaskets ensure smooth dispensing regardless of cup size. Controlled, one-at-a-time dispensing helps minimize waste. Dispenser may be mounted vertically or horizontally.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.