Flatware Retriever, Fits 20 Gal Recept.
Mfr # KA2000
Zoro # G3227104
product price: $563.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Fits
20 gal Receptacles
Material
Plastic
Dimensions
21-1/4 in x 11 in x 20-3/4 in
Includes
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KA2000
Zoro #
G3227104
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
21-1/4 in x 11 in x 20-3/4 in
Overall Width
9 1/2 in
Diameter
20 in
Details
Item
Flatware Retriever
Color
Red
Fits
20 gal Receptacles
Material
Plastic
Includes
Magnet
Product Type
Flatware Retriever
Description
Flatware Retriever, Includes Magnet, Material Plastic, Product Type Flatware Retriever, Color Burgundy, Diameter 20 in, Fits 20 gal Receptacles, Overall Length 21 1/4 in, Overall Width 9 1/2 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.