Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flatware Retriever, Fits 32 Gal Recept.

  • Mfr # KA3200GR

  • Zoro # G0809252


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fits
32 gal Receptacles
Material
Plastic
Dimensions
23-3/4 in x 10-1/2 in x 23-1/4 in
Includes
Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA3200GR
Zoro #
G0809252
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
23-3/4 in x 10-1/2 in x 23-1/4 in
Overall Width
10 1/2 in
Diameter
22 1/4 in

Details

Item
Flatware Retriever
Color
Red
Fits
32 gal Receptacles
Material
Plastic
Includes
Magnet
Product Type
Flatware Retriever

Description

Flatware Retriever, Includes Magnet, Material Plastic, Product Type Flatware Retriever, Color Burgundy, Diameter 22 1/4 in, Fits 32 gal Receptacles, Overall Length 23 3/4 in, Overall Width 10 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.