Zoro Homepage

Flatware Retriever, Fits 44 Gal Recept.

  • Mfr # KA4400GR

  • Zoro # G2283486


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fits
44 gal Receptacles
Material
Plastic
Includes
Magnet
Dimensions
25-3/4 in x 10-3/4 in x 25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA4400GR
Zoro #
G2283486
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
25-3/4 in x 10-3/4 in x 25 in
Overall Width
8 1/4 in
Diameter
25 in

Details

Item
Flatware Retriever
Color
Red
Fits
44 gal Receptacles
Material
Plastic
Includes
Magnet
Product Type
Flatware Retriever

Description

Flatware Retriever, Includes Magnet, Material Plastic, Product Type Flatware Retriever, Color Burgundy, Diameter 25 in, Fits 44 gal Receptacles, Overall Length 25 3/4 in, Overall Width 8 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.