Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flatware Retriever, Fits 55 Gal Recept.

  • Mfr # KA5500GR

  • Zoro # G2866945


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fits
55 gal Receptacles
Material
Plastic
Includes
Magnet
Dimensions
28 in x 27-1/4 in x 10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA5500GR
Zoro #
G2866945
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
28 in x 27-1/4 in x 10-3/4 in
Overall Width
9 1/8 in
Diameter
27 in

Details

Item
Flatware Retriever
Color
Red
Fits
55 gal Receptacles
Material
Plastic
Includes
Magnet
Product Type
Flatware Retriever

Description

Flatware Retriever, Includes Magnet, Material Plastic, Product Type Flatware Retriever, Color Burgundy, Diameter 27 in, Fits 55 gal Receptacles, Overall Length 28 in, Overall Width 9 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.