Zoro Homepage

Flatware Retriever, Red, 6 1/2x21 1/4

  • Mfr # KA1951RD

  • Zoro # G2068001


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fits
Slim Jim(R) Receptacles
Material
Plastic
Includes
Magnet
Dimensions
6-1/2 in x 21-1/4 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA1951RD
Zoro #
G2068001
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
6-1/2 in x 21-1/4 in x 12 in
Overall Width
20 1/2 in

Details

Item
Flatware Retriever
Color
Red
Fits
Slim Jim(R) Receptacles
Material
Plastic
Includes
Magnet
Product Type
Flatware Retriever

Description

Flatware Retriever, Includes Magnet, Material Plastic, Product Type Flatware Retriever, Color Burgundy, Fits Slim Jim Receptacles, Overall Length 11 3/8 in, Overall Width 20 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.