Zoro Homepage

Foam Cup Dispenser with Removable Cap, For 4 oz to 10 oz Cups, Sand

  • Mfr # C4210PFSD

  • Zoro # G406437889


product price: $47.75
/ea

Key Features

Dispenser Material
Unbreakable Polyethylene
Max. Rim Diameter
3.25"
Dispenser Color
Sand
Height
23.5"
Capacity
4 oz to 10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4210PFSD
Zoro #
G406437889
UPC #
759376110508
Country of Origin
United States

Dimensions

Max. Rim Diameter
3.25"
Height
23.5"

Details

Dispenser Material
Unbreakable Polyethylene
Dispenser Color
Sand
Capacity
4 oz to 10 oz

Description

No wasted counter space! Wall mounted style; top loading with removable cap. Self-adjusting to eliminate cup damage. Holds 120 4- to 10-oz. cups. Unbreakable polyethylene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.