Food Chiller, 128 oz.
Mfr # RCU128V2
Zoro # G2552557
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Type
Freezable
Capacity
128 oz
Dimensions
15 in x 5 in x 5 in
Material
Polycarbonate
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCU128V2
Zoro #
G2552557
UPC #
-
Country of Origin
China
Dimensions
Dimensions
15 in x 5 in x 5 in
Overall Width
5 in
Overall Height
15 in
Overall Length
5 in
Details
Item
Food Chiller
Type
Freezable
Capacity
128 oz
Material
Polycarbonate
Color
Blue
NSF Certified
Yes
Product Type
Cold Paddle
Description
Food Chiller, Product Type Cold Paddle, Overall Height 15 in, Overall Length 5 in, Overall Width 5 in, Capacity 128 oz, Color Blue, Material Polycarbonate, NSF Certified Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.