Zoro Homepage

Food Chiller, 256 oz.

  • Mfr # RCU256

  • Zoro # G0966515


product price: $74.49
/ea
Sold in multiples of 6 for $446.94

Key Features

Type
Freezable
Capacity
256 oz
Dimensions
10 3/4 in x 10 3/4 in x 9 in
Material
Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCU256
Zoro #
G0966515
UPC #
-
Country of Origin
China

Dimensions

Dimensions
10 3/4 in x 10 3/4 in x 9 in
Overall Width
10 3/4 in
Overall Length
10 3/4 in
Overall Height
9 in

Details

Item
Food Chiller
Type
Freezable
Capacity
256 oz
Material
Plastic
Color
Blue
Product Type
Cold Paddle
NSF Certified
Yes

Description

Food Chiller, Product Type Cold Paddle, Overall Height 9 in, Overall Length 10 3/4 in, Overall Width 10 3/4 in, Capacity 256 oz, Color Blue, Material Plastic, NSF Certified Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.