Food Chiller Replacement Cap, PK4
Mfr # RCUCAPPAK
Zoro # G0923885
product price: $6.69
/pk 4, $1.67/eaSold in multiples of 2 for $13.38
Key Features
Color
Blue
For Use With
6CAK0
Dimensions
1/2 x 2 in
Overall Diameter
6 in
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCUCAPPAK
Zoro #
G0923885
UPC #
-
Country of Origin
China
Dimensions
Dimensions
1/2 x 2 in
Overall Diameter
6 in
Details
Item
Food Chiller Cap
Color
Blue
For Use With
6CAK0
Dishwasher Safe
No
Compatible Manufacturer Part Number
RCU128, RCU1282, RCU256, RCU64, RCU642
NSF Certified
No
Product Type
Food Chiller Replacement Cap
Description
Food Chiller Cap, Compatible Grainger Part Number 191U65, 6CAK0, Overall Height 2 1/4 in, Product Type Food Chiller Replacement Cap, Color Blue, Compatible Manufacturer Part Number RCU128, RCU1282, RCU256, RCU64, RCU642, Dishwasher Safe No, Material Plastic, Overall Diameter 6 in, NSF Certified No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.