Zoro Homepage

Fountain Jar, 2 1/2 Quarts, Black

  • Mfr # P9700BKGR

  • Zoro # G2037962


product price: $15.89
/ea

Key Features

Color
Black
Type
Countertop
Number of Compartments
1
Material
Plastic
Depth (In.)
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9700BKGR
Zoro #
G2037962
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
8 1/4 in
Height (In.)
5 3/4 in
Width (In.)
8 1/4 in

Details

Item
Fountain Jar
Color
Black
Type
Countertop
Number of Compartments
1
Material
Plastic
Holds
2-1/2 qt
NSF Certified
Yes

Description

Fountain Jar, Overall Height 5 3/4 in, Overall Width 8 1/4 in, Color Black, Product Type Fountain Jar, Material Plastic, Overall Depth 8 1/4 in, Number of Compartments 1, NSF Certified Yes, Top Diameter Not Applicable, Capacity 2.5 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.