Zoro Homepage

Hands-Free Towel Dispenser, Black SS

  • Mfr # T7470BKSS

  • Zoro # G2329210


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Mechanical Roll
Dispenser Material
Stainless Steel
Color
Black
Automatic/Manual
Automatic
Hands Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7470BKSS
Zoro #
G2329210
UPC #
-
Country of Origin
China

Details

Item
Towl Dspnsr,Hand-Free,Summit,Blk/SS Look
Paper Towel Type
Mechanical Roll
Dispenser Material
Stainless Steel
Color
Black
Automatic/Manual
Automatic
Hands Free
Yes
Category Type
Paper Towel Roll Dispenser
Material
Stainless Steel
Dispenser Color
Black

Description

Paper Towel Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.