Ice Scoop and Holder, 12 to 16 oz.
Mfr # SI7000GR
Zoro # G2347064
product price: $69.99
/eaKey Features
Capacity
12 to 16 oz
Material
Polycarbonate
Overall Length
5 1/4 in
Dishwasher Safe
Yes
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI7000GR
Zoro #
G2347064
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 1/4 in
Dimensions
11 1/2 in x 5 1/4 in x 7 in
Overall Width
7 in
Details
Item
Ice Scoop and Holder
Capacity
12 to 16 oz
Material
Polycarbonate
Dishwasher Safe
Yes
Color
Blue
Includes
Guardian Holder with Removable Drainage Cap, Mounting Tools
Standards
NSF Certified
Description
Ice Scoop and Holder, Capacity 12 to 16 oz, Overall Length 5 1/4 in, Overall Width 7 in, Material Polycarbonate, Dishwasher Safe Yes, Color Blue, Includes Removable Drainage Cap, Mounting Tools, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.