Zoro Homepage

Ice Scoop and Holder, 6 to 10 oz.

  • Mfr # SI5000GR

  • Zoro # G2191734


product price: $48.79
/ea

Key Features

Capacity
6 to 10 oz
Material
Polycarbonate
Overall Length
5 in
Dishwasher Safe
Yes
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI5000GR
Zoro #
G2191734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Dimensions
11 1/2 in x 5 in x 6 3/4 in
Overall Width
6 3/4 in

Details

Item
Ice Scoop and Holder
Capacity
6 to 10 oz
Material
Polycarbonate
Dishwasher Safe
Yes
Color
Blue
Includes
Guardian Holder with Removable Drainage Cap, Mounting Tools
Standards
NSF Certified

Description

Ice Scoop and Holder, Capacity 6 to 10 oz, Overall Length 5 in, Overall Width 6 3/4 in, Material Polycarbonate, Dishwasher Safe Yes, Color Blue, Includes Removable Drainage Cap, Mounting Tools, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.