Zoro Homepage

Ice Tote Lid

  • Mfr # SI6500

  • Zoro # G0763637


product price: $7.39
/ea

Key Features

Depth
9 1/2 in
Width
9 1/4 in
Material
Polycarbonate
Height
1 1/4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI6500
Zoro #
G0763637
UPC #
-
Country of Origin
China

Dimensions

Depth
9 1/2 in
Width
9 1/4 in
Height
1 1/4 in
Overall Width
9 1/4 in
Overall Height
1 1/4 in
Overall Depth
9 1/2 in

Details

Item
Ice Tote Lid
Material
Polycarbonate
Color
Blue
Standards
NSF Certified
Features
Sanitary Storage, Snap-Type Lid

Description

Ice Tote Lid, Depth 9 1/2 In., Width 9 1/4 In., Height 1 1/4 In., Material Polycarbonate, Color Blue, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.