Zoro Homepage

JBT Dispenser, Jumbo, Black Pearl

  • Mfr # R2090TBK

  • Zoro # G5041620


product price: $29.19
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Jumbo
Product Series
JBT Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2090TBK
Zoro #
G5041620
UPC #
-
Country of Origin
Mexico

Dimensions

Dispenser Width
3.7 in
Dispenser Height
3 in
Dispenser Depth
3.13 in
Core Dia.
3-1/4"

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Jumbo
Product Series
JBT Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
Black Pearl
Series
Single
Features
Damage Resistant, Long Lasting, Break Resistant, Key Lock, Durable
Roll Type
Jumbo

Description

Jumbo Single Roll,Tissue Dispense,9 In.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.