Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790

  • Mfr # SAN N16

  • Zoro # G4071731


product price:  $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
White
For Use With
San Jamar® Plastic Toilet Tissue Dispensers
Dispenser Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAN N16
Zoro #
G4071731
UPC #
759376112724
Country of Origin
United States

Dimensions

Dispenser Depth
2.9 in
Dispenser Height
6.7 in
Dispenser Width
3.5 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
White
For Use With
San Jamar® Plastic Toilet Tissue Dispensers

Description

San Jamar® Key for Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.